Skip Content

DV
IGLOO

Chest Cooler, White

  • Item # 15F162
  • My Part #
  • Mfr. Model # 44719
  • Catalog Page # N/A
  • UNSPSC # 49121510
Chest Cooler,Yukon, 250 qt.,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed to withstand rugged environments, this cooler features dual oversized drain plugs and molded handles, and dual lid locks for maximum security. The insulation provides 7- to 14-day ice retention.

View More

Technical Specs

  • Item Chest Cooler
  • Cooler Body Type Chest Cooler
  • With Wheels No
  • Exterior Length 56-5/8"
  • Exterior Width 25-1/8"
  • Exterior Height 25-3/4"
  • Body Color White
  • Lid Color White
  • Features Roto-mold construction, Extra Think Insulation, Oversized/theathered drain plug, reversible skid feet, dry ice compatible
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products