Skip Content

ST
IGLOO

Wire Cooler Rack, Steel, Silver, 2 gal., 3 gal., 5 gal.

  • Item # 3ZC49
  • My Part #
  • Mfr. Model # 25041
  • Catalog Page # 1838
  • UNSPSC # 31162309
Wire Cooler Rack, Steel, Silver, 2 gal., 3 gal., 5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wire Cooler Rack
  • Cooler Rack Holds 2 gal.,3 gal.,5 gal.
  • Height 11"
  • Width 15"
  • Material Steel
  • Color Silver
  • Includes 1 1/2" Webbed Strap with Buckle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Wire Cooler Rack, Steel, Silver, 2 gal., 3 gal., 5 gal. is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from I'm shocked at how inadequate this item is. The strap buckle is not secure at all. It locks loosely and is very easily popped open.Seeing as how Igloo markets this as a 'truck mount rack' I expect to see many coolers on the side of the road.I returned it to my branch immediately.
Date published: 2014-05-20
  • y_2018, m_6, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3ZC49, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.