DV
IGLOO

Chest Cooler, White

  • Item # 4ERU7
  • My Part #
  • Mfr. Model # 6776
  • Catalog Page # N/A
  • UNSPSC # 49121505
Chest Cooler, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chest Cooler
  • Cooler Body Type Chest Cooler
  • With Wheels No
  • Exterior Length 20"
  • Exterior Width 11-1/4"
  • Exterior Height 13-1/8"
  • Body Color White
  • Lid Color White
  • Features Tie Down Loops, UV Inhibitors, Fish Ruler Molded Into Lid, Swing Up Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products