ST
IGLOO

Plastic 28.0 qt. Thermoelectric Personal Cooler, Silver

  • Item # 15F173
  • My Part #
  • Mfr. Model # 40369
  • Catalog Page # 1838
  • UNSPSC # 49121510
Plastic 28.0 qt. Thermoelectric Personal Cooler, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a swing-up handle, this cooler plugs into a 12V auto adapter. It cools to 40°F below ambient temperature without ice. The antimicrobial liner is leak resistant and easy to clean.

View More

Technical Specs

  • Item Thermoelectric Personal Cooler
  • Cooler Body Type Thermoelectric Personal Cooler
  • With Wheels No
  • Cooler Capacity 28.0 qt.
  • Can Storage Capacity 25-36
  • Exterior Length 18-7/16"
  • Exterior Width 13-1/4"
  • Exterior Height 17-1/5"
  • Primary Material Plastic
  • Body Color Silver
  • Lid Color White
  • Features Cools without Ice, Cools to 36 Degrees F Below Ambient Temperature, Quient Brushless Motor and Convection Cooling; Ergonomic Design - Curved Back Comfortably Hugs Your Side While Carrying; Swing Up Bail Handle with Comfort Grip for Easy Carrying, Plugs Into any 12VDC Receptacle for Portable Use - Good Universal Fit in 12V Outlets, Optional 110VAC Converter Plugs into Wall Outlet for Indoor Use, 12V Adaptor Included
  • Number of Cans 32
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.