Skip Content

ST
IGLOO

Plastic 0.5 gal. Beverage Jug, With Wheels: No, Ice Retention Up to 1 day, Blue

  • Item # 15F175
  • My Part #
  • Mfr. Model # 41148
  • Catalog Page # 1838
  • UNSPSC # 49121510
Beverage Cooler,Hard Sided,0.5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.1 lbs.
Country of Origin El Salvador Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The leak-resistant, wide-opening flip cap helps prevent spills. Chain Links™ on the swing-up carry handle allow the cooler to be hung on game field fences.

View More

Technical Specs

  • Item Beverage Jug
  • Cooler Body Type Beverage Jug
  • With Wheels No
  • Cooler Capacity 0.5 gal.
  • Exterior Height 11-3/8"
  • Exterior Dia. 6-3/4"
  • Primary Material Plastic
  • Ice Retention Up to 1 day
  • Body Color Blue
  • Lid Color White
  • Features Handle Integrated Chain Links(TM) On The 1/2 Gallon Sport Keep Water Jugs off The Ground, Clean By Swinging Up to Hang The Beverage Cooler on Chain Link or Similar Fencing. Sturdy Swing-Up Handle for Convenient Carrying and Pouring; Wide Opening Flip Cap Folds Pack Into Open Position During Use for Simple Beverage Flow While Leak-Resistant Flip Cap and Lid Aid in Spill Prevention.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.