Skip Content

TP
IFM

Yellow Light Curtain, 19.7 ft. Max. Sensing Distance, 24VDC Input Voltage

  • Item # 52RR14
  • My Part #
  • Mfr. Model # OY003S
  • Catalog Page # N/A
  • UNSPSC # 46171620
Light Curtain,19.7 ft.,19.7"H,32 Beams close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,120.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.45 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safety Light Curtain consists of an emitter and receiver pair that creates a multi-beam barrier of infrared light in front of, or around, unsafe work areas. If any of the beams are blocked by personnel, the light curtain sends a signal to the machine to place it in a safe state. Meet the highest achievable safety level requirements: Type 4, SIL 3, and PLe.

View More

Technical Specs

  • Item Light Curtain
  • Max. Sensing Distance 19.7 ft.
  • Input Voltage 24VDC
  • Safety Output Ratings 6A @ 230VAC, 2A Inductive @ 24VDC, 6A Resistive @ 24VDC
  • Color Yellow
  • Housing Material Aluminum
  • Protected Height 19.7"
  • IP Rating 67
  • Beam Spacing 14mm
  • Number of Beams 32
  • Light Source 950nm IR LED
  • Response Time 4 to 7.5 msec
  • Overall Height 20.19"
  • Width 1.10"
  • Depth 1.18"
  • Cable Length No Cable
  • Cable Connection Receiver M12, 8 Pin
  • Cable Connection Transmitter M12, 5 Pin
  • Number of Aux. Outputs 1
  • Auxillary Output Circuit Type PNP
  • Auxiliary Contact Rating 400mA @ 24VDC
  • Reset Type NC
  • Operating Temp. Range -14 Degrees to 131 Degrees F
  • Standards cULus, CE, IEC Type 4, SIL 3
  • Includes (4) Mounting Brackets and (4) Mounting Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.