Skip Content
C3
IFM

47mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Diffuse

  • Item # 35T427
  • My Part #
  • Mfr. Model # O5H500
  • Catalog Page # 295
  • UNSPSC # 39121528
Photoelectric Sensor,Rectangular,Diffuse close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photoelectric sensor offers long sensing ranges and easy setup. It is designed and tested to withstand industrial automation applications such as conveying, material handling, packaging, and automotive assembly. It also features a compact housing and integrated microprocessor-based electronics for high performance.

View More

Technical Specs

  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Item Photoelectric Sensor
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Sensing Method - Rectangular Photoelectric Sensor Diffuse
  • Power Requirement - Rectangular Photoelectric Sensor 10 to 36VDC
  • Output Circuit Type - Rectangular Photoelectric Sensor PNP
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 1.8m
  • Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
  • Height - Rectangular Photoelectric Sensor 47mm
  • Width - Rectangular Photoelectric Sensor 18mm
  • Depth - Rectangular Photoelectric Sensor 70mm
  • Min. Object Size 50mm Dia. Light Spot
  • Max. Load Current 200mA
  • Operating Frequency 1000 Hz
  • NEMA Rating Not Rated
  • IP Rating 67
  • Body Material Polyamides
  • Light Source Red LED
  • Features Reverse Polarity and Overload Protection, PMMA Lens
  • Operating Temp. Range -25 Degrees to 60 Degrees C
  • Standards UL Listed, CUL Listed, CE Approval
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.