Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
IFM

Compound Fluid and Air Pressure Sensor, -5 "H20 Vac to 100.4 "H20 Range

  • Item# 35T563
  • Mfr. Model# PN2228
  • Catalog Page# N/A
  • UNSPSC# 39121506
Compound Fluid and Air Pressure Sensor, -5 "H20 Vac to 100.4 "H20 Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $812.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.63 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pressure transmitter is engineered to provide high-burst and overpressure protection and exceptional reliability. It features stainless steel housing and 0.15% of full range repeatability.

View More

Technical Specs

  • Item Compound Fluid and Air Pressure Sensor
  • Range -5 "H20 Vac to 100.4 "H20
  • Analog Output 4 to 20mA or 0 to 10VDC
  • Control Output NPN or PNP Open Collector
  • On/Off Setting Programmable
  • Power Required 18 to 32VDC
  • Process Connection 1/4" FNPT
  • Electrical Connection 4 Pin M12
  • Display 4 Digit Alpha Numeric LED
  • Wetted Materials Stainless Steel
  • Housing Material Stainless Steel
  • Operating Temp. Range 13 Degrees to 176 Degrees F
  • IP Rating 65
  • Max. Pressure 12,000 psi
  • Standards CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.