Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
IFM

Pressure Switch, 0 to 5800 psi Range, 1/4" MNPT Process Connection, 316 Stainless Steel Housing Mate

  • Item# 35T544
  • Mfr. Model# PK6220
  • Catalog Page# N/A
  • UNSPSC# 39121506
Pressure Switch, 0 to 5800 psi Range, 1/4" MNPT Process Connection, 316 Stainless Steel Housing Mate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $264.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.21 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to offer a reliable alternative to mechanical pressure, this pressure switch operates without the use of moving parts. It features stainless steel construction and is compatible with both air and liquids.

View More

Technical Specs

  • Item Pressure Switch
  • Range 0 to 5800 psi
  • Process Connection 1/4" MNPT
  • Housing Material 316 Stainless Steel
  • Wetted Materials 316 Stainless Steel
  • Compatible With Air and Liquids
  • Electrical Connection 4 Pin M12 Connector
  • Contact Form (2) SPST
  • Circuit Type Electronic PNP
  • AC Contact Rating Not Applicable
  • DC Contact Rating 500 mA @ 10 to 32VDC
  • NEMA Rating Not Rated
  • IP Rating 67
  • Burst Pressure 23,200 psi
  • Operating Temp. Range 13 Degrees to 176 Degrees F
  • Off Set Point 175 to 5685 psi
  • On Set Point 290 to 5800 psi
  • Power Required 10 to 32VDC
  • Standards CE, UL Listed, EMC Approval, DIN IEC 68-2-27, DIN IEC 68-2-6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.