Skip Content

DV
IFM

Fluid and Air Pressure Sensor, 0 to 1450 psi Range, 4 to 20mA or 0 to 10VDC Analog Output

  • Item # 35T568
  • My Part #
  • Mfr. Model # PN2222
  • Catalog Page # N/A
  • UNSPSC # 39121506
Fluid and Air Pressure Sensor, 0 to 1450 psi Range, 4 to 20mA or 0 to 10VDC Analog Output close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This pressure transmitter is engineered to provide high-burst and overpressure protection and exceptional reliability. It features stainless steel housing and 0.15% of full range repeatability.

View More

Technical Specs

  • Item Fluid and Air Pressure Sensor
  • Range 0 to 1450 psi
  • Analog Output 4 to 20mA or 0 to 10VDC
  • Control Output NPN or PNP Open Collector
  • On/Off Setting Programmable
  • Power Required 18 to 32VDC
  • Process Connection 1/4" FNPT
  • Electrical Connection 4 Pin M12
  • Display 4 Digit Alpha Numeric LED
  • Wetted Materials Stainless Steel
  • Housing Material Stainless Steel
  • Operating Temp. Range 13 Degrees to 176 Degrees F
  • IP Rating 67
  • Max. Pressure 9400 psi
  • Standards CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.