DV
IFM

Analog Temperature Switch, Pt 1000 RTD Sensor Type, -13° to 284°F Temp. Range

  • Item # 24JZ28
  • My Part #
  • Mfr. Model # TK7330
  • Catalog Page # N/A
  • UNSPSC # 41112209
Analog Temperature Switch, Pt 1000 RTD Sensor Type, -13° to 284°F Temp. Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Analog Temperature Switch
  • Sensor Type Pt 1000 RTD
  • Temp. Range -13 Degrees to 284 Degrees F
  • Power Required 9.6 to 32VDC
  • Contact Form 2NO
  • Contact Rating 500mA @ 32VDC
  • Electrical Connection 4 Pin M12 Connector
  • Process Connection 1/4" NPT
  • Installation Depth 39mm
  • Probe Material 316L Stainless Steel
  • IP Rating 67
  • Standards cULus
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products