Skip Content

C3
IFM

3/4 NPT Flow Switch, 26.4

  • Item # 24JZ10
  • My Part #
  • Mfr. Model # SBN333
  • Catalog Page # N/A
  • UNSPSC # 39121538
3/4 NPT Flow Switch, 26.4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $326.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.04 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Immune to rapid temperature changes of media, this IFM mechatronic flow switch features a fast response time and a minimum of 10 million switching cycles. This easy-to-set switch is ideal for cycling applications and can be bench set outside of the process. Suitable for cycling coolant flow monitoring during machining, furnace cooling water flow detection, and spindle coolant flow monitoring for drilling applications.

View More

Technical Specs

  • Item Flow Switch
  • Min. Flow Rate (GPM) 0.26
  • Max. Flow GPM 6.6
  • Flow Rate 26.4
  • Connection Size (In.) 3/4 NPT
  • Switch Enclosure IP67
  • Min. Ambient Temp. (F) 32 Degrees
  • Max. Ambient Temp. (F) 140 Degrees
  • Min. Fluid Temp. (F) 32 Degrees
  • Max. Fluid Temp. (F) 185 Degrees
  • Max. Pressure (PSI) 363
  • Switch Type DC, PNP
  • Contact Rating 100mA
  • Body Material Nickel Plated Brass
  • Recommended Filtration (microns) 50
  • Wetted Materials 304S15 Stainless Steel
  • Voltage 24VDC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.