Skip Content

C3
IFM

25 Hz Shielded Rectangular Proximity Sensor; 10mm x 28mm x 16mm

  • Item # 24JY98
  • My Part #
  • Mfr. Model # IS0003
  • Catalog Page # 298
  • UNSPSC # 41111926
Rectngular Proxmity Sensr,2 Wire,Shld,NO close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This inductive proximity sensor features a shielded body. It is designed to prevent the ingress of dust, as well as the ingress of water when the enclosure is immersed in up to 1 m of water.

View More

Technical Specs

  • Item Rectangular Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 20 to 140VAC, 10 to 140VDC
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 25 Hz
  • Proximity Sensor Output Circuit Type 2 Wire
  • Max. Detecting Distance 2.0mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Plastic
  • Output Mode NO
  • IP Rating 67
  • Case Material PBT
  • Length 28mm
  • Width 10mm
  • Depth 16mm
  • Operating Temp. Range -13 Degrees to 176 Degrees F
  • Max. Current Load 200mA
  • Description/Special Features 1 Yellow LED for Output State
  • Standards cUL Listed, CE Compliance
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.