ST
IFM

25 Hz AC/90 Hz DC Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 12.0 mm

  • Item # 35T332
  • My Part #
  • Mfr. Model # IG0345
  • Catalog Page # 285
  • UNSPSC # 41111926
25 Hz AC/90 Hz DC Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 12.0 mm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Cylindrical Proximity Sensors and Switches


$71.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

This inductive proximity sensor is designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. It features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications. It also features 4 visible LED outputs to indicate status and simplify troubleshooting.

View More

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 18 mm
  • Proximity Sensor Power Requirement 20 to 250V AC/DC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 25 Hz AC/90 Hz DC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Max. Detecting Distance 12 mm
  • Proximity Sensor Electrical Connection 3 Pin 1/2-20 UNF Male Connector
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NO
  • IP Rating 67
  • Case Material Brass White Bronze Coated
  • Length 72 mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 250/100mA
  • Description/Special Features Red LED Output Indication
  • Standards CE Compliance, cUL Listed
  • Includes (2) Lock Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products