Navigation Menu New

Access My Account, Order History, Lists and more here.

35T331 IG0344 UNSPSC # 41111926

Tap image to zoom.

Roll over image to zoom.

IFM

25 Hz AC/60 Hz DC Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 8.0 mm

  • Item # 35T331
  • Mfr. Model # IG0344
  • UNSPSC # 41111926
  • Catalog Page # 285 285

This inductive proximity sensor is designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. It features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications. It also features 4 visible LED outputs to indicate status and simplify troubleshooting.

Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 18 mm
  • Proximity Sensor Power Requirement 20 to 250V AC/DC
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 25 Hz AC/60 Hz DC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Max. Detecting Distance 8 mm
  • Proximity Sensor Electrical Connection 3 Pin 1/2-20 UNF Male Connector
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NO
  • IP Rating 67
  • Case Material Brass White Bronze Coated
  • Length 72 mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 250/100mA
  • Description/Special Features Red LED Output Indication
  • Standards CE Compliance, cUL Listed
  • Includes (2) Lock Nuts

This inductive proximity sensor is designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. It features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications. It also features 4 visible LED outputs to indicate status and simplify troubleshooting.

Country of Origin Germany. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top