Navigation Menu New

Access My Account, Order History, Lists and more here.

35T355 IG0307 UNSPSC # 41111926

Tap image to zoom.

Roll over image to zoom.

IFM

25 Hz AC/50 Hz DC Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 8.0 mm

  • Item # 35T355
  • Mfr. Model # IG0307
  • UNSPSC # 41111926
  • Catalog Page # 285 285
Country of Origin Romania. Country of Origin is subject to change.

This inductive proximity sensor is designed to provide noncontact detection of metal targets in position-sensing applications. It features an unshielded design and extended sensing range to reduce failure from mechanical damage. It also features 4 visible LED outputs to indicate status.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 18 mm
  • Proximity Sensor Power Requirement 20 to 250V AC/DC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 25 Hz AC/50 Hz DC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Max. Detecting Distance 8 mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NO
  • IP Rating 67
  • Case Material Brass White Bronze Coated
  • Length 98 mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 250/100mA
  • Description/Special Features Red LED Output Indication
  • Standards CE Compliance, cUL Listed
  • Includes (2) Lock Nuts

This inductive proximity sensor is designed to provide noncontact detection of metal targets in position-sensing applications. It features an unshielded design and extended sensing range to reduce failure from mechanical damage. It also features 4 visible LED outputs to indicate status.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top