Navigation Menu New

Access My Account, Order History, Lists and more here.

33HP62 II0097 UNSPSC # 46171608

Tap image to zoom.

Roll over image to zoom.

IFM

25 Hz AC/50 Hz DC Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0 mm

  • Item # 33HP62
  • Mfr. Model # II0097
  • UNSPSC # 46171608
  • Catalog Page # N/A

This inductive sensor features nickel-plated brass housing and an active face.

Country of Origin Romania. Country of Origin is subject to change.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 30 mm
  • Proximity Sensor Power Requirement 20 to 250V AC/DC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 25 Hz AC/50 Hz DC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Max. Detecting Distance 15 mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NC
  • IP Rating 67
  • Case Material Nickel Plated Brass
  • Length 81 mm
  • Operating Temp. Range -13 Degrees to 176 Degrees F
  • Max. Current Load 350/100mA
  • Description/Special Features Non-Flush Mountable
  • Standards CCC, CE Compliance
  • Includes (2) Lock Nuts

This inductive sensor features nickel-plated brass housing and an active face.

Country of Origin Romania. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top