Navigation Menu New

Access My Account, Order History, Lists and more here.

35T374 II7107 UNSPSC # 41111926

Tap image to zoom.

Roll over image to zoom.

IFM

200 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0 mm

  • Item # 35T374
  • Mfr. Model # II7107
  • UNSPSC # 41111926
  • Catalog Page # 285 285
Country of Origin Germany. Country of Origin is subject to change.

This inductive proximity sensor is designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. It features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications. It also features 4 visible LED outputs to indicate status and simplify troubleshooting.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 30 mm
  • Proximity Sensor Power Requirement 15 to 30V DC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 200 Hz
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Max. Detecting Distance 15 mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NO
  • IP Rating 67
  • Case Material Nickel Plated Brass
  • Length 61 mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 100mA
  • Description/Special Features Overload And Short-Circuit Protection, Yellow LED Output Indication
  • Standards CE Compliance, UL Listed
  • Includes (2) Lock Nuts

This inductive proximity sensor is designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. It features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications. It also features 4 visible LED outputs to indicate status and simplify troubleshooting.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top