TP
IFM

100 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 22.0 mm

  • Item # 40KH34
  • My Part #
  • Mfr. Model # IIS229
  • Catalog Page # 285
  • UNSPSC # 41111926
100 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 22.0 mm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Cylindrical Proximity Sensors and Switches


$55.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.246 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This inductive proximity sensor is designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. It features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications. It also features 4 visible LED outputs to indicate status and simplify troubleshooting.

View More

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 30 mm
  • Proximity Sensor Power Requirement 10 to 30V DC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 100 Hz
  • Proximity Sensor Output Circuit Type 3 Wire NPN
  • Max. Detecting Distance 22 mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NO
  • IP Rating 65, 66, 67, 68, 69K
  • Case Material Brass White Bronze Coated
  • Length 60 mm
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Max. Current Load 100mA
  • Description/Special Features Overload And Short Protection
  • Standards cUL Listed
  • Includes (2) Lock Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products