Navigation Menu New

Access My Account, Order History, Lists and more here.

40KH31 IIS234 UNSPSC # 41111926

Tap image to zoom.

Roll over image to zoom.

IFM

100 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 15.0 mm

  • Item # 40KH31
  • Mfr. Model # IIS234
  • UNSPSC # 41111926
  • Catalog Page # 285 285

This inductive proximity sensor is designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. It features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications. It also features 4 visible LED outputs to indicate status and simplify troubleshooting.

Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 30 mm
  • Proximity Sensor Power Requirement 10 to 30V DC
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 100 Hz
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Max. Detecting Distance 15 mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NC
  • IP Rating 65, 66, 67, 68, 69K
  • Case Material Brass White Bronze Coated
  • Length 60 mm
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Max. Current Load 100mA
  • Description/Special Features Overload And Short Protection
  • Standards cUL Listed
  • Includes (2) Lock Nuts

This inductive proximity sensor is designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. It features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications. It also features 4 visible LED outputs to indicate status and simplify troubleshooting.

Country of Origin Germany. Country of Origin is subject to change.
Back to Top