Skip Content

TP
IFM

10 Hz Unshielded Rectangular Proximity Sensor; 20mm x 48mm x 14mm

  • Item # 35T527
  • My Part #
  • Mfr. Model # KQ6003
  • Catalog Page # 283
  • UNSPSC # 41111926
10 Hz Unshielded Rectangular Proximity Sensor; 20mm x 48mm x 14mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $97.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This capacitive proximity sensor is designed to monitor levels of liquids and dry bulk material in nonmetallic tanks. It does not require contact with the medium being monitored.

View More

Technical Specs

  • Item Rectangular Proximity Sensor
  • Proximity Sensing Method Capacitive
  • Proximity Sensor Power Requirement 10 to 30VDC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 10 Hz
  • Proximity Sensor Output Circuit Type PNP/NPN
  • Max. Detecting Distance 12.0mm
  • Proximity Sensor Electrical Connection M8 Connector
  • Basic Proximity Sensor Case Material Plastic
  • Output Mode NO/NC
  • IP Rating 65, 67
  • Case Material PBT
  • Length 48mm
  • Width 20mm
  • Depth 14mm
  • Operating Temp. Range -13 Degrees to 176 Degrees F
  • Max. Current Load 100mA
  • Description/Special Features Yellow LED Output Indication, Short-Circuit and Overload Protection
  • Standards cUL Listed, CE Compliance
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.