ST
IFM

10 Hz Capacitive Cylindrical Proximity Sensor with Max. Detecting Distance 20.0 mm

  • Item # 35T519
  • My Part #
  • Mfr. Model # KI5082
  • Catalog Page # 283
  • UNSPSC # 41111926
10 Hz Capacitive Cylindrical Proximity Sensor with Max. Detecting Distance 20.0 mm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Cylindrical Proximity Sensors and Switches


$113.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

This capacitive proximity sensor is designed to monitor levels of liquids and dry bulk material in nonmetallic tanks. It does not require contact with the medium being monitored.

View More

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Capacitive
  • Proximity Sensor Diameter 30 mm
  • Proximity Sensor Power Requirement 10 to 36V DC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 10 Hz
  • Proximity Sensor Output Circuit Type 3 Wire PNP/NPN
  • Max. Detecting Distance 20 mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Basic Proximity Sensor Case Material Plastic
  • Output Mode NO/NC
  • IP Rating 65, 67
  • Case Material PBT
  • Length 90 mm
  • Operating Temp. Range -13 Degrees to 176 Degrees F
  • Max. Current Load 200mA
  • Description/Special Features Overload And Short-Circuit Protection, Yellow LED Output Indication
  • Standards CE Compliance, cUL Listed
  • Includes (2) Lock Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products