Navigation Menu New

Access My Account, Order History, Lists and more here.

35T514 KG5069 UNSPSC # 41111926

Tap image to zoom.

Roll over image to zoom.

IFM

10 Hz Capacitive Cylindrical Proximity Sensor with Max. Detecting Distance 8.0 mm

  • Item # 35T514
  • Mfr. Model # KG5069
  • UNSPSC # 41111926
  • Catalog Page # N/A

This capacitive proximity sensor features short-circuit protection, PP white housing, and a yellow LED output status indication light.

Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Capacitive
  • Proximity Sensor Diameter 18 mm
  • Proximity Sensor Power Requirement 10 to 36V DC
  • Shielded / Unshielded Unshielded
  • Proximity Sensor Operating Frequency 10 Hz
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Max. Detecting Distance 8 mm
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Plastic
  • Output Mode NO/NC
  • IP Rating 65, 67
  • Case Material PP
  • Length 88 mm
  • Operating Temp. Range -13 Degrees to 176 Degrees F
  • Max. Current Load 200mA
  • Description/Special Features Overload And Short-Circuit Protection, Yellow LED Output Indication
  • Standards CE Compliance, cUL Listed
  • Includes (2) Lock Nuts

This capacitive proximity sensor features short-circuit protection, PP white housing, and a yellow LED output status indication light.

Country of Origin Germany. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top