Skip Content

 
IDEAL

Wire Stripper

Wire Stripper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Wire Stripper 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Insulated
Please Select
Overall Length
Please Select
Capacity
Please Select
Cable Type
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
32 Products
Compare /
Item #
Mfr.
Model #
Insulated
Overall Length
Capacity
Cable Type
Price
Qty
Please use Qty box to add item(s) to cart.
45-638
Yes
5-1/2"
22 to 16 AWG
Solid and Stranded

$292.25 / each

Enter location to check availability
Catalog Page #  NA

Price $292.25 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 5-1/2"
  • Capacity 22 to 16 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-671
Yes
5-1/2"
22 to 16 AWG
Solid and Stranded

$85.85 / each

Enter location to check availability
Catalog Page #  NA

Price $85.85 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 5-1/2"
  • Capacity 22 to 16 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-635
Yes
5-1/2"
22 to 16 AWG
Solid and Stranded

$283.00 / each

Enter location to check availability
Catalog Page #  NA

Price $283.00 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 5-1/2"
  • Capacity 22 to 16 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-632
Yes
5-1/2"
22 to 16 AWG
Solid and Stranded

$292.25 / each

Enter location to check availability
Catalog Page #  NA

Price $292.25 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 5-1/2"
  • Capacity 22 to 16 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-2685
Yes
5-1/2"
24 to 16 AWG
Solid and Stranded

$346.75 / each

Enter location to check availability
Catalog Page #  NA

Price $346.75 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 5-1/2"
  • Capacity 24 to 16 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-636
Yes
5-1/2"
26 to 20 AWG
Solid and Stranded

$292.25 / each

Enter location to check availability
Catalog Page #  NA

Price $292.25 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 5-1/2"
  • Capacity 26 to 20 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-639
Yes
5-1/2"
26 to 20 AWG
Solid and Stranded

$283.00 / each

Enter location to check availability
Catalog Page #  NA

Price $283.00 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 5-1/2"
  • Capacity 26 to 20 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-633
Yes
5-1/2"
26 to 20 AWG
Solid and Stranded

$298.25 / each

Enter location to check availability
Catalog Page #  NA

Price $298.25 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 5-1/2"
  • Capacity 26 to 20 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-640
Yes
5-1/2"
30 to 24 AWG
Solid and Stranded

$292.25 / each

Enter location to check availability
Catalog Page #  NA

Price $292.25 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 5-1/2"
  • Capacity 30 to 24 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-637
Yes
5-1/2"
30 to 24 AWG
Solid and Stranded

$286.25 / each

Enter location to check availability
Catalog Page #  NA

Price $286.25 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 5-1/2"
  • Capacity 30 to 24 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-672
Yes
5-1/2"
30 to 24 AWG
Solid and Stranded

$85.85 / each

Enter location to check availability
Catalog Page #  NA

Price $85.85 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 5-1/2"
  • Capacity 30 to 24 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-634
Yes
5-1/2"
30 to 24 AWG
Solid and Stranded

$292.25 / each

Enter location to check availability
Catalog Page #  NA

Price $292.25 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 5-1/2"
  • Capacity 30 to 24 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-418
Yes
6"
16 to 8 AWG
Solid and Stranded

$25.70 / each

Enter location to check availability
Catalog Page #  NA

Price $25.70 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6"
  • Capacity 16 to 8 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-120
Yes
6"
18 to 10 AWG
Solid and Stranded

$18.31 / each

Enter location to check availability
Catalog Page #  NA

Price $18.31 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6"
  • Capacity 18 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-090
Yes
6-1/2"
12 to 8 AWG
Solid and Stranded

$62.25 / each

Enter location to check availability
Catalog Page #  NA

Price $62.25 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/2"
  • Capacity 12 to 8 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-173
Yes
6-1/2"
14 to 10 AWG
Solid and Stranded

$298.25 / each

Enter location to check availability
Catalog Page #  NA

Price $298.25 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/2"
  • Capacity 14 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-176
Yes
6-1/2"
14 to 10 AWG
Solid and Stranded

$292.25 / each

Enter location to check availability
Catalog Page #  NA

Price $292.25 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/2"
  • Capacity 14 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-091
Yes
6-1/2"
18 to 10 AWG
Solid and Stranded

$61.65 / each

Enter location to check availability
Catalog Page #  NA

Price $61.65 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/2"
  • Capacity 18 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-093
Yes
6-1/2"
22 to 14 AWG
Solid and Stranded

$64.30 / each

Enter location to check availability
Catalog Page #  NA

Price $64.30 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/2"
  • Capacity 22 to 14 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-177
Yes
6-1/2"
26 to 16 AWG
Solid and Stranded

$288.75 / each

Enter location to check availability
Catalog Page #  NA

Price $288.75 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/2"
  • Capacity 26 to 16 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-171
Yes
6-1/2"
26 to 16 AWG
Solid and Stranded

$292.25 / each

Enter location to check availability
Catalog Page #  NA

Price $292.25 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/2"
  • Capacity 26 to 16 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-174
Yes
6-1/2"
26 to 16 AWG
Solid and Stranded

$288.75 / each

Enter location to check availability
Catalog Page #  NA

Price $288.75 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/2"
  • Capacity 26 to 16 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-098
Yes
6-1/2"
30 to 20 AWG
Solid and Stranded

$64.30 / each

Enter location to check availability
Catalog Page #  NA

Price $64.30 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/2"
  • Capacity 30 to 20 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-172
Yes
6-1/2"
30 to 26 AWG
Solid and Stranded

$277.00 / each

Enter location to check availability
Catalog Page #  NA

Price $277.00 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/2"
  • Capacity 30 to 26 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-178
Yes
6-1/2"
30 to 26 AWG
Solid and Stranded

$291.25 / each

Enter location to check availability
Catalog Page #  NA

Price $291.25 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 6-1/2"
  • Capacity 30 to 26 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-262
Yes
7"
1/4"
RG6

$53.10 / each

Enter location to check availability
Catalog Page #  NA

Price $53.10 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 7"
  • Capacity 1/4"
  • Cable Type RG6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-621
Yes
7"
14 to 12 AWG
Solid and Stranded

$34.10 / each

Enter location to check availability
Catalog Page #  NA

Price $34.10 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 7"
  • Capacity 14 to 12 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-092
Yes
7"
22 to 10 AWG
Solid and Stranded

$51.95 / each

Enter location to check availability
Catalog Page #  NA

Price $51.95 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 7"
  • Capacity 22 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-615
Yes
7"
8 to 16 AWG
Solid and Stranded

$27.30 / each

Enter location to check availability
Catalog Page #  NA

Price $27.30 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 7"
  • Capacity 8 to 16 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-9120
Yes
7-3/4"
18 to 10 AWG
Solid and Stranded

$76.80 / each

Enter location to check availability
Catalog Page #  NA

Price $76.80 / each

Technical Specs

  • Item Wire Stripper
  • Insulated Yes
  • Overall Length 7-3/4"
  • Capacity 18 to 10 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
45-168
No
3-1/4"

$21.51 / each

Enter location to check availability
Catalog Page #  NA

Price $21.51 / each

Technical Specs

  • Item Wire Stripper
  • Insulated No
  • Overall Length 3-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
55-1987
No
6-1/2"
26 to 16 AWG
Solid and Stranded

$426.00 / each

Enter location to check availability
Catalog Page #  NA

Price $426.00 / each

Technical Specs

  • Item Wire Stripper
  • Insulated No
  • Overall Length 6-1/2"
  • Capacity 26 to 16 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms