Skip Content

 

Aluminum-to-Copper Twist-On Wire Connectors

Aluminum-to-Copper Twist-On Wire Connectors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Twist On Wire Connector 
  • Application Aluminum to Copper 
  • Color Purple 
  • Wire Connector Style Wing 
  • Series 65 
  • Min. Wire Combination (1) 12 AWG Solid with (1) 18 AWG 
  • Max. Wire Combination (1) 10 AWG 
  • Max. Voltage 600VAC 
  • Height 1.17" 

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
30-065

$6.36 / pkg. of 2

Enter location to check availability
Catalog Page #  498 

Clearance Price $6.36 / pkg. of 2

Price $6.69

Technical Specs

  • Item Twist On Wire Connector
  • Application Aluminum to Copper
  • Color Purple
  • Wire Connector Style Wing
  • Series 65
  • Min. Wire Combination (1) 12 AWG Solid with (1) 18 AWG
  • Max. Wire Combination (1) 10 AWG
  • Max. Voltage 600VAC
  • Height 1.17"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More