Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
IDEAL

Wire Connector, Blue/Orange, Max. Wire Combination: Min. 2 #20 - Max. 2 #14

  • Item # 5VYK3
  • Mfr. Model # 30-261
  • Catalog Page # N/A
  • UNSPSC # 39121409
Wire Connector, Blue/Orange, Max. Wire Combination: Min. 2 #20 - Max. 2 #14 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Connector
  • Color Blue/Orange
  • Max. Voltage 600V
  • Max. Wire Combination Min. 2 #20 - Max. 2 #14
  • Height 0.656"
  • Standards UL 486D, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.