Underground Twist-On Wire Connectors

2 products found with these common attributes:
  • Brand IDEAL
  • Item Twist On Wire Connector
  • Application Underground
  • Wire Connector Style Wing
  • Max. Voltage 600V AC
  • Height 1.69 in
Narrow your results by
Color
Please Select
Series
Please Select
Min. Wire Combination
Please Select
Max. Wire Combination
Please Select

Brand

I IDEAL
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Color
Series
Min. Wire Combination
Max. Wire Combination
Price
Qty
Please use Qty box to add item(s) to cart.
Twist On Wire Connector,  Application Underground,  Wire Connector Style Wing,  Color Blue/Gray
30-6064
Blue/Gray
60/64
(1) 20 AWG with (1) to (2) 18 AWG
(1) 10 AWG with (2) 12 AWG to (3) 10 AWG

$25.50 / pkg. of 10

Enter location to check availability
Catalog Page #  388 

Web Price $25.50 / pkg. of 10

Technical Specs

  • Item Twist On Wire Connector
  • Application Underground
  • Color Blue/Gray
  • Wire Connector Style Wing
  • Series 60/64
  • Min. Wire Combination (1) 20 AWG with (1) to (2) 18 AWG
  • Max. Wire Combination (1) 10 AWG with (2) 12 AWG to (3) 10 AWG
  • Max. Voltage 600V AC
  • Height 1.69 in
Twist On Wire Connector,  Application Underground,  Wire Connector Style Wing,  Color Gray
30-1160
Gray
60
(1) 20 AWG with (1) 18 AWG
(1) 10 AWG with (2) 12 AWG

$59.50 / pkg. of 25

Enter location to check availability
Catalog Page #  388 

Web Price $59.50 / pkg. of 25

Technical Specs

  • Item Twist On Wire Connector
  • Application Underground
  • Color Gray
  • Wire Connector Style Wing
  • Series 60
  • Min. Wire Combination (1) 20 AWG with (1) 18 AWG
  • Max. Wire Combination (1) 10 AWG with (2) 12 AWG
  • Max. Voltage 600V AC
  • Height 1.69 in
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More