Skip Content

 
IDEAL

Tool Bag

Tool Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Tool Bag 
  • Basic Material Synthetic 
  • Closure Type Zipper 
Typical Bag or Tote Application
Please Select
Number of Pockets
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Typical Bag or Tote Application
Number of Pockets
Overall Width
Overall Depth
Overall Height
Color
Price
Qty
Please use Qty box to add item(s) to cart.
35-410
General Purpose
18
12"
9"
13"
Black, Blue

$56.85 / each

Enter location to check availability
Catalog Page #  NA

Price $56.85 / each

Technical Specs

  • Item Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Basic Material Synthetic
  • Number of Pockets 18
  • Overall Width 12"
  • Overall Depth 9"
  • Overall Height 13"
  • Color Black, Blue
  • Closure Type Zipper
35-535
Mechanics
10
7"
5-1/2"
12-1/2"
Blue

$45.05 / each

Enter location to check availability
Catalog Page #  NA

Price $45.05 / each

Technical Specs

  • Item Tool Bag
  • Typical Bag or Tote Application Mechanics
  • Basic Material Synthetic
  • Number of Pockets 10
  • Overall Width 7"
  • Overall Depth 5-1/2"
  • Overall Height 12-1/2"
  • Color Blue
  • Closure Type Zipper
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More