Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IDEAL

Thin-Wall Heat Shrink Disk, 4 Length, 3/4in ID, Black, Shrink Ratio: 2:1, 4 ft. Length

  • Item# 25A142
  • Mfr. Model# 46-609
  • Catalog Page# N/A
  • UNSPSC# 39121711
Thin-Wall Heat Shrink Disk, 4 Length, 3/4in ID, Black, Shrink Ratio: 2:1, 4 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shrink Tubing

Technical Specs

  • Item Thin-Wall Heat Shrink Disk, 4 Length, 3/4in ID
  • Shrink Ratio 2:1
  • Color Black
  • Length 4 ft.
  • Wire Range 2 - 250 MCM
  • Max. Voltage 600
  • Features Highly flame-retardant and flexible
  • Standards Meets UL 486D 125 Degrees C VW-1 600V
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms