Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IDEAL

Thin-Wall Heat Shrink Disk, 4 Length, 5/16in ID, Black, Shrink Ratio: 2:1, 4 ft. Length

  • Item# 25A139
  • Mfr. Model# 46-606
  • Catalog Page# N/A
  • UNSPSC# 39121711
Thin-Wall Heat Shrink Disk, 4 Length, 5/16in ID, Black, Shrink Ratio: 2:1, 4 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Thin-Wall Heat Shrink Disk, 4 Length, 5/16in ID
  • Shrink Ratio 2:1
  • Color Black
  • Length 4 ft.
  • Wire Range 10 - 6 AWG
  • Max. Voltage 600
  • Features Highly flame-retardant and flexible
  • Standards Meets UL 486D 125 Degrees C VW-1 600V
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms