TP
IDEAL

Street Light Disconnect, In-Line, Breakaway, Non-Fused Design

  • Item # 18G549
  • My Part #
  • Mfr. Model # 30-C1216N
  • Catalog Page # N/A
  • UNSPSC # 39121409
Street Light Disconnect, In-Line, Breakaway, Non-Fused Design close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Street Light Power Plug
Disconnect is a waterproof safety device that de-energizes roadway lights, streetlights, parking lot lights, and other freestanding electrical fixtures in the event of a knockdown, or when fixtures need maintenance. Helps protect first responders, bystanders, and service personnel from potentially life-threatening electrical shock hazards. Its orange color helps make product easy to locate in dark junction boxes, hand holes, or in a nighttime knockdown situation, when the connector is often buried in dirt and debris.

View More

Technical Specs

  • Item Street Light Disconnect
  • Connection Type Crimp
  • Breakaway/Non-Breakaway Breakaway
  • Style In-Line
  • Design Non-Fused
  • Primary Connections/Pole 1
  • Primary Wire Range 2 to 4 AWG
  • Secondary Connections/Pole 1
  • Secondary Wire Range 6 to 14 AWG
  • Color Orange
  • Max. Temp. 105 Degrees C
  • Max. Voltage 600VAC
  • Overall Length 8-1/2"
  • Insulation Polypropylene, TPE
  • Connection Material Tin-Plated Brass
  • Standards UL 486A/B; AUL 486D; UL 498; UL 1682; Conforms to AASHTO's Roadway Lighting Design Guide, Chapter 8, Oct. 2005
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.