Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
IDEAL

Slide Switch, Number of Connections: 2, Switch Function: On/Off

  • Item# 1XWT4
  • Mfr. Model# 774051
  • Catalog Page# N/A
  • UNSPSC# 39121507
Slide Switch, Number of Connections: 2, Switch Function: On/Off close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Toggle Switches

Technical Specs

  • Item Slide Switch
  • Contact Form SPST
  • Number of Connections 2
  • Switch Function On/Off
  • AC Contact Rating 10A @ 125V, 5A @ 250v
  • Terminals Solder Lug
  • Mounting Hole 0.563 x 0.875
  • Actuator Style Square
  • Actuator Length 0.75"
  • Stem Length 0.5"
  • Stem Dia. and Thread Size 15/32-32 NS-2
  • Operating Temp. Range 32 Degrees to 185 Degrees F
  • Actuator Color Silver
  • Stem Color Silver
  • Special Features Factory Tested 100,00 Cycles to 21A @ 14.8VDC
  • Recommended Use Power Tool and Motor Control Switch Applications
  • Standards UL Recognized/CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None