Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Bollard Cover, 10 In Dia., 52 In H, Yellow

  • Item# 3KZT4
  • Mfr. Model# DECO-YL-10-52-RIBBED
  • Catalog Page# N/A
  • Catalog Group# E1587
  • UNSPSC# 46151501
Bollard Cover,10 In Dia.,52 In H,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bollard Cover
  • For Post Size 10" dia.
  • Color Yellow
  • Installation Method Slide On
  • Pattern Ribbed
  • Overall Height 52"
  • Inside Dia. 11"
  • Outside Dia. 10-3/4"
  • Shape Round
  • Material LDPE
  • Net Weight 12 lb.
  • Wall Thickness 1/4"
  • Includes Inserts, Installation Tape, Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms