Navigation Menu New

Access My Account, Order History, Lists and more here.

10F556 L-4422 UNSPSC # 27111510

Replacement Blade Set, Carbon Steel, 25/32 in Overall Length

  • Item # 10F556
  • Mfr. Model # L-4422
  • UNSPSC # 27111510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Replacement Blade Set, Carbon Steel, 25/32 in Overall Length

  • Item # 10F556
  • Mfr. Model # L-4422
  • UNSPSC # 27111510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Replacement Blade Set
  • Accessory Type Blade
  • Application Industrial
  • Compatible with Brand Ideal
  • Compatible with Grainger Part Number 10F550
  • Compatible with Manufacturer Model Number 45-093
  • Features 90-Day Warranty, Accurate Stripping, Sturdy Die-Cast Zinc Frame
  • For Use With Stranded Wire Stripper
  • Includes Top And Bottom Blades
  • Material Carbon Steel
  • Number of Pieces 2
  • Overall Length 25/32 in

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top