Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IDEAL

Raised Indicator Light, 1/2" Mounting Dia., 125VAC/DC Voltage, Terminal Connection: 6" Wire Leads

  • Item# 1XWL2
  • Mfr. Model# 777211
  • Catalog Page# N/A
  • UNSPSC# 39121544
Raised Indicator Light, 1/2" Mounting Dia., 125VAC/DC Voltage, Terminal Connection: 6" Wire Leads close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Raised Indicator Light
  • Voltage 125VAC/DC
  • Color Green
  • Shape Round
  • Terminal Connection 6" Wire Leads
  • Size 1/2" Mounting Dia.
  • Standards UL/ CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms