Skip Content

DG
IDEAL

Raised Indicator Light, 1/2" Mounting Dia., 28VAC/DC Voltage, Terminal Connection: 6" Wire Leads

  • Item # 1XWK6
  • My Part #
  • Mfr. Model # 776211
  • Catalog Page # N/A
  • UNSPSC # 39121544
Raised Indicator Light, Green, 28V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Raised Indicator Light
  • Voltage 28VAC/DC
  • Color Green
  • Shape Round
  • Terminal Connection 6" Wire Leads
  • Size 1/2" Mounting Dia.
  • Standards UL/ CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.