Skip Content

C3
IDEAL

Nut Driver Set, Orange with Black Grip; Number of Pieces: 7

  • Item # 46W395
  • My Part #
  • Mfr. Model # 35-9104
  • Catalog Page # N/A
  • UNSPSC # 27111702
Nut Driver Set, Orange with Black Grip; Number of Pieces: 7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $177.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.03 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Screwdriver and Nut Driver Grouping Nut Driver Sets
  • Item Nut Driver Set
  • Nut Driver Shank Style Solid Round
  • SAE or Metric SAE
  • Nut Driver Hex Size 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16"
  • Nut Driver Shank Length 5"
  • Number of Pieces 7
  • Insulated Yes
  • ESD Safe No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Holding No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Driver Overall Length 9-1/4"
  • Nut Driver Shank Material Tool Steel
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Handle Material Vinyl
  • Nut Driver Handle Color Orange with Black Grip
  • Includes Hard Case Mfg. No. 35-9353
  • Standards ASTM F1505-01, EN, DIN and IEC 60 900 Standards, and OSHA Requirements for Insulated Tools 29 CFR 1910
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.