Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IDEAL

Ballast Disconnect, 600V Max. Voltage, Number of Ports: 2, Insulation Type: Nylon

  • Item# 5VYJ8
  • Mfr. Model# 30-682L
  • Catalog Page# N/A
  • UNSPSC# 39121409
Ballast Disconnect, 600V Max. Voltage, Number of Ports: 2, Insulation Type: Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Power Plug® Ballast Disconnect has push-in technology, which enables quick connections without the need for tools. Designed for new, retrofit, or OEM lighting installations. It provides safe disconnect of hot and neutral ballast wiring. The 2-pc. design allows ballast replacement while minimizing the risk of shock.

View More

Technical Specs

  • Item Ballast Disconnect
  • Number of Ports 2
  • Insulation Type Nylon
  • Wire Size 18 AWG
  • Max. Voltage 600V
  • Color Orange
  • Connection Type Twist On
  • Application Speciality Disconnects
  • Max. Temp. 221 Degrees F
  • Overall Length 1.55"
  • Connection Material Copper Alloy
  • Standards UL 2459, CSA C22.2#182.3
  • Features 6" Wire Leads
  • Male/Female Male/Female
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None