Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
IDEAL

Stainless Steel Hose Clamp Assortment; Number of Pieces: 15

  • Item# 2PA78
  • Mfr. Model# 67075
  • Catalog Page# 3181
  • UNSPSC# 31162906
Stainless Steel Hose Clamp Assortment; Number of Pieces: 15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hose Clamp Assortments

Technical Specs

  • Item Hose Clamp Assortment
  • Type Worm Gear
  • Material Stainless Steel
  • Finish Plain
  • Number of Pieces 15
  • Number of Sizes 5
  • Includes 2 Each of SAE #4 and #36, 3 Each of SAE #6 and #20, 5 SAE #12 and Plastic Jar
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None