Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

1/2" Wide, Interlocked Worm Gear Hose Clamp; PK10

  • Item # 2PA68
  • Mfr. Model # 5744
  • Catalog Page # 2599
  • UNSPSC # 31162906
1/2" Wide, Interlocked Worm Gear Hose Clamp; PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $13.92 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Worm Gear Hose Clamp
  • Clamp Type Interlocked
  • Min. Clamp Dia. 1-1/4"
  • Max. Clamp Dia. 3-1/4"
  • SAE Number 44
  • Hose Clamp Band Width 1/2"
  • Thickness 0.022"
  • Screw Size 5/16"
  • Hose Clamp Band Material 301 Stainless Steel
  • Hose Clamp Screw Material Zinc Plated Steel
  • Hose Clamp Housing Material 201 Stainless Steel
  • Hose Clamp Install Torque 30 in.-lb.
  • Band Slots Rectangular
  • Metric Dia. Min. 32mm
  • Metric Dia. Max. 82mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.