Navigation Menu New

Access My Account, Order History, Lists and more here.

10F520 36-311 UNSPSC # 27112826

Hole Cutter Kit, Primary Material Application Metal, Carbide Tipped Tooth Material

  • Item # 10F520
  • Mfr. Model # 36-311
  • UNSPSC # 27112826
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

These metal-cutting hole cutter kits include a selection of hole cutters used on metal workpieces for tasks such as cutting knockouts in electrical panels. Hole cutters have a hollow center and a number of cutting teeth similar to those found on a circular saw blade. They cut holes by removing a section of material while leaving the core whole. This speeds drilling and allows larger holes to be made using a handheld power drill than is possible using a standard drill bit.

Tap image to zoom.

Roll over image to zoom.

Hole Cutter Kit, Primary Material Application Metal, Carbide Tipped Tooth Material

  • Item # 10F520
  • Mfr. Model # 36-311
  • UNSPSC # 27112826
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

These metal-cutting hole cutter kits include a selection of hole cutters used on metal workpieces for tasks such as cutting knockouts in electrical panels. Hole cutters have a hollow center and a number of cutting teeth similar to those found on a circular saw blade. They cut holes by removing a section of material while leaving the core whole. This speeds drilling and allows larger holes to be made using a handheld power drill than is possible using a standard drill bit.

Technical Specs

  • Item Hole Cutter Kit
  • Primary Material Application Metal
  • Materials Cut Sheet Metal, Stainless Steel
  • Arbor Design Built-In
  • Tooth Material Carbide Tipped
  • Number of Teeth (Hole Cutters Only) 5/6/7
  • Max. Cutting Depth 1/4 in
  • Impact Rated No
  • Hole Cutter Sizes (Hole Cutters) 7/8 in, 1 1/8 in, 1 3/8 in
  • Saw Size Range 7/8 in to 1 3/8 in
  • Number of Hole Cutters 3
  • Shank Size 3/8 in
  • Pilot Drill Size 3/8 in dia
  • Number of Pieces 4
  • Includes 1 1/8 in Cutter, 1 3/8 in Cutter, 10F521 SmoothStart Pilot Drill, 7/8 in Cutter, Carry Case

These metal-cutting hole cutter kits include a selection of hole cutters used on metal workpieces for tasks such as cutting knockouts in electrical panels. Hole cutters have a hollow center and a number of cutting teeth similar to those found on a circular saw blade. They cut holes by removing a section of material while leaving the core whole. This speeds drilling and allows larger holes to be made using a handheld power drill than is possible using a standard drill bit.

Back to Top