Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
IDEAL

Copper Grounding Pigtail, For Use With Fastening Ground Conductor

  • Item# 10K063
  • Mfr. Model# 30-3286
  • Catalog Page# 498
  • UNSPSC# 39121409
Copper Grounding Pigtail, For Use With Fastening Ground Conductor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

This pigtail connects the grounding screw of a device directly to the device mounting box. 12 AWG 2-wire solid and stranded with #10 ring and ground screw to stripped end and #10 fork.

View More

Technical Specs

  • Item Grounding Pigtail
  • Sub-Category Grounding Accessories
  • Material Copper
  • Color Green
  • For Use With Fastening Ground Conductor
  • Length 7.75"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms