Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IDEAL

Blue Push-In Connector, 3 Port Connector Type

  • Item# 5EKN4
  • Mfr. Model# 30-1639
  • Catalog Page# 499
  • UNSPSC# 39121409
Blue Push-In Connector, 3 Port Connector Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

In-Sure™ Push-In Wire Connector meets standards for grounding and bonding applications, and a flame-retardant shell rated at 105°C (221°F). Its feature compact size makes installation easy. No-twist connection reduces repetitive motion fatigue. Low insertion force allows fast and easy connections. The clear shell gives visual verification of connection. Connector accepts solid or stranded wire.

View More

Technical Specs

  • Item Push-In Connector
  • Connector Type 3 Port
  • Color Blue
  • Wire Range 14 to 10 AWG Solid, 14 to 10 AWG Stranded
  • Max. Voltage 600
  • Description/Special Features Polycarbonate Housing with Ergonomic Grip
  • Wire Type Copper - solid and stranded, Stranded tin-bonded copper
  • Length 0.78"
  • Height 0.45"
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms