Skip Content

ST
IDEAL

Circuit Tracing Kit,600VAC/DC,OLED

  • Item # 30ZX18
  • My Part #
  • Mfr. Model # 61-959
  • Catalog Page # N/A
  • UNSPSC # 41113644
Circuit Tracing Kit,600VAC/DC,OLED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,210.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Circuit tracer has super-bright models provide a numeric value between 0 and 99 and a variable pitch/tone audible indication. In addition, the peak detector provides instantaneous signal strength feedback. SureTrace™ features the only rotating display in the industry. Regardless of what position you put the receiver in, the display will orient itself so that the reading stays upright.

View More

Technical Specs

  • Item Circuit Tracer Kit
  • Voltage Range 0 to 600VAC/DC
  • For Use On Energized/Unenergized Lines
  • Traces Wires in Walls Yes
  • Traces Wires in Non-Metalic Conduit No
  • Breaker/Fuse Identification Yes
  • Locate Shorts Yes
  • Receiver to Transmitter Distance 2100 ft.
  • Audible Indicator Yes
  • Display Rotating OLED
  • Voltage Protection Fuse
  • Safety Rating CAT III 600V
  • Coupling Direct or Inductive
  • Battery Type (4) AA
  • Includes OLED Rotating Receiver, Transmitter, Inductive Clamp, Battery Pack, Test Lead Set, Hard Carrying Case
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.