Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IDEAL

CCTV Security Tester, 2.5 In LCD

  • Item# 3EVY6
  • Mfr. Model# 33-892
  • Catalog Page# 2517
  • UNSPSC# 46171610
CCTV Security Tester,2.5 In LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,410.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.7 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Test, aim, and focus cameras when working alone and save time by not having to walk to the control center to verify functionality of each camera. Securitestâ„¢ Pro combines a CCTV video tester, PTZ camera controller, digital multimeter, UTP cable tester, video test pattern generator, PTZ protocol analyzer, and camera programmer in a single compact package. Includes high-capacity Li-ion battery.

View More

Technical Specs

  • Item CCTV Security Tester
  • Body Material Heavy Duty Plastic
  • Depth 1-5/8"
  • Width 3-3/4"
  • Height 6-3/4"
  • Display Type 2.5" LCD Color Screen
  • For Use With Closed Circuit Television & Security Cameras
  • Function Various
  • Power Source AC Charger or Car Charger
  • Power Supply 1 Lithium Battery Pack
  • Includes 1 Lithium Battery Pack, AC Adapter/Charger, 12V Auto Charger, 4 Ft BNC Video Cable, DMM Test Leads, UTP Cable Terminator, Neck Strap, Carrying Case, and Instruction Booklet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.