Skip Content

ST
IDEAL

Blue Push-In Connector, 3 Port Connector Type

  • Item # 5VYJ6
  • My Part #
  • Mfr. Model # 30-1039
  • Catalog Page # 382
  • UNSPSC # 39121409
Push-In Connector, 3-Port, Blue,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.45 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In-Sure™ Push-In Wire Connector meets standards for grounding and bonding applications, and a flame-retardant shell rated at 105°C (221°F). Its feature compact size makes installation easy. No-twist connection reduces repetitive motion fatigue. Low insertion force allows fast and easy connections. The clear shell gives visual verification of connection. Connector accepts solid or stranded wire.

View More

Technical Specs

  • Item Push-In Connector
  • Connector Type 3 Port
  • Color Blue
  • Wire Range 14 to 10 AWG Solid, 14 to 10 AWG Stranded
  • Max. Voltage 600
  • Description/Special Features Polycarbonate Housing with Ergonomic Grip
  • Wire Type Copper - solid and stranded, Stranded tin-bonded copper
  • Length 0.78"
  • Height 0.45"
  • Standards UL 774A, CSA LR9706
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.