Skip Content

DV
IDEAL

Ballast Disconnect, 600V Max. Voltage, Number of Ports: 3, Insulation Type: Nylon

  • Item # 5EKL9
  • My Part #
  • Mfr. Model # 30-683
  • Catalog Page # N/A
  • UNSPSC # 39121432
Ballast Dsconnct,18 AWG,1.55",Org,PK2500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Power PlugĀ® Ballast Disconnect has push-in technology, which enables quick connections without the need for tools. Designed for new, retrofit, or OEM lighting installations. It provides safe disconnect of hot and neutral ballast wiring. The 2-pc. design allows ballast replacement while minimizing the risk of shock.

View More

Technical Specs

  • Item Ballast Disconnect
  • Number of Ports 3
  • Insulation Type Nylon
  • Wire Size 18 AWG
  • Max. Voltage 600V
  • Color Orange
  • Connection Type Push-In
  • Application Retrofit
  • Max. Temp. 221 Degrees F
  • Overall Length 1.55"
  • Connection Material Copper Alloy
  • Standards UL 2459, CSA 182.3
  • Male/Female Male/Female
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products