Skip Content
ST
IDEAL

Ballast Disconnect, 600V Max. Voltage, Number of Ports: 2, Insulation Type: Polycarbonate

  • Item # 4JRK6
  • My Part #
  • Mfr. Model # 30-082
  • Catalog Page # 396
  • UNSPSC # 39121432
Ballast Dsconnct,18AWG,2 Ports,Org,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.85 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.92 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Power Plug® Ballast Disconnect has push-in technology, which enables quick connections without the need for tools. Designed for new, retrofit, or OEM lighting installations. It provides safe disconnect of hot and neutral ballast wiring. The 2-pc. design allows ballast replacement while minimizing the risk of shock.

View More

Technical Specs

  • Item Ballast Disconnect
  • Number of Ports 2
  • Insulation Type Polycarbonate
  • Wire Size 18 AWG
  • Max. Voltage 600V
  • Color Orange
  • Connection Type Push-In
  • Application Retrofit
  • Max. Temp. 221 Degrees F
  • Overall Length 1.58"
  • Connection Material Tin-Plated Brass
  • Standards UL, CSA, UL94V-0, NEC 410.130(G), NEC 410.73(G), CEC Part I Rule 30-308(4)
  • Male/Female 2 Male/2 Female
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.