Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
IDEAL

Wire Nut/Multi-Bit Screwdriver,9-in-1

  • Item # 6LU56
  • My Part #
  • Mfr. Model # 35-988
  • Catalog Page # N/A
  • UNSPSC # 27111701
Wire Nut/Multi-Bit Screwdriver,9-in-1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Wire Nut/Multi-Bit Screwdriver
  • Tip Style Group Crosspoint,Slotted
  • Screwdriver Tip Style Keystone Slotted/Phillips
  • Sizes Included PH1 x 3/16" Slotted, PH2 x 1/4" Slotted
  • Handle Material Multi-Component
  • Overall Length 8-1/2"
  • Includes Wire Connector Wrench, Loop Maker, Nutdrivers: 1/4" x 5/16", 7/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Nonsparking No
  • Handle Design Ergonomic
  • Bit Style Phillips,Slotted
  • Driver Type 9-in-1
  • Primary Application Electrician
  • Ratcheting Yes
  • Single End/Double End Double End
  • Bit Retainer Type Quick Change
  • Number of Pieces 4
  • Shank Type Solid
  • Shank Material Chrome Vanadium Steel
  • Finish Chrome
  • Screwdriver Bit Material Steel
  • Drive Size 1/4",5/16",7/16"
  • Features Bit Storage In Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms