Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
IDEAL

9" Heavy Wall Heat Shrink Tubing Cross-Linked Polyolefin, Shrink Ratio 3:1

  • Item # 29UJ85
  • My Part #
  • Mfr. Model # 46-344
  • Catalog Page # N/A
  • UNSPSC # 39121711
9" Heavy Wall Heat Shrink Tubing Cross-Linked Polyolefin, Shrink Ratio 3:1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This heat-shrink tubing is engineered with irradiated polyolefin for maximum flame retardance.

View More

Technical Specs

  • Item Heat Shrink Tubing
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Type Heavy Wall
  • Shrink Tubing Material Cross-Linked Polyolefin
  • Flame Retardant Yes
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Usable Temp. Range -55 Degrees to 110 Degrees F
  • Shrink Ratio 3:1
  • Use Shrink Tubing With Wire Size 12 to 6 AWG
  • Shrink Tubing I.D. Before Shrinking 0.400"
  • I.D. After Shrinking 0.150"
  • Shrink Tubing Wall Thickness After Shrinking 0.060"
  • Shrink Tubing Length 9"
  • Color Black
  • Min. Shrink Temp. 248 Degrees F
  • Max. Voltage 600V
  • Features Flame Retardant
  • Standards Meets UL 486D, CSA C22.2 No. 198.2, ANSI C119.1, Western Underground Guides Nos. 2.4, 2.5, MIL-DTL-23053/15, IEEE 383 Vertical Flame Test, ANSI C37.20.2, ICEA S-19-8 and NEMA Insulation Thickness Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.